References
Optibelt:13 X 2464
Rubix:265A8801
Manufacturer :1531195
EAN:4014486033489




Product details : OPTIBELT 13 X 2464 1531195
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x182x182 mm |
|---|---|
| Logistic Weight | 269 g |
| Profile | a/13 |
| Belt designation | a97 |
| Interior length | 2464 mm |
| Pitch length | 2494 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2514 mm |
Show UNSPSC/ECL@SS
£ 10.39 excl. VAT
/ Each
£ 12.47 incl. VAT
- Usually arrives within 14 working days
