References
Optibelt:8 X 575
Rubix:104A0795
Manufacturer :1721192
EAN:4014486010084




Product details : OPTIBELT V BELT 8 SECTION 8 5757747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x52x52 mm |
|---|---|
| Logistic Weight | 24 g |
| Profile | 8 |
| Belt designation | 8x575 |
| Interior length | 575 mm |
| Pitch length | 594 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Outer length | 606 mm |
Show UNSPSC/ECL@SS
£ 8.53 excl. VAT
/ Each
£ 10.24 incl. VAT
- Usually arrives within 14 working days
