References
Optibelt:5 X 530
Rubix:103A9514
Manufacturer :1785599
EAN:4014486009422




Product details : OPTIBELT V BELT 5 SECT M COG 5 5307747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x30x30 mm |
|---|---|
| Logistic Weight | 10 g |
| Profile | 5 |
| Belt designation | 5x530 |
| Interior length | 530 mm |
| Pitch length | 541 mm |
| Upper width | 5 mm |
| Height | 3 mm |
| Outer length | 549 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
- Usually arrives within 14 working days
