References
Optibelt:13 X 4000
Rubix:265A8816
Manufacturer :1792988
EAN:4014486033694




Product details : OPTIBELT 13 X 4000 1792988
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x296x296 mm |
|---|---|
| Logistic Weight | 436 g |
| Profile | a/13 |
| Belt designation | a158 |
| Interior length | 4000 mm |
| Pitch length | 4030 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 4050 mm |
Show UNSPSC/ECL@SS
£ 17.52 excl. VAT
/ Each
£ 21.02 incl. VAT
- Usually arrives within 14 working days
