V-Belt VB B/17
Profile | B/17 |
---|---|
Belt designation | B94 1/2 |
Interior length | 2400 mm |
Logistics dimensions (L x W x H) | 32x173x173 mm |
---|---|
Logistic Weight | 470 g |
Profile | B/17 |
Belt designation | B94 1/2 |
Interior length | 2400 mm |
Upper width | 17 mm |
Height | 11 mm |
Pitch length | 2440 mm |
Outer length | 2469 mm |
Usually arrives within 14 working days