CLASSICAL V-BELT STANDARD WRAPPED C SECTION 2720MM PITCH LENGTH

V-belt

See technical information

References

Fenner:C2720-FEN
Rubix:406A1603
Manufacturer :240C0272
brand logo

Technical specifications

Profilec/22
Belt designationc2720 / c105
Interior length2662 mm
See all Specifications

Product details : CLASSICAL V-BELT STANDARD WRAPPED C SECTION 2720MM PITCH LENGTH


Fenner® Classic V
Light duty, wrapped V-belt


Ideal for high ratio or small pulley drives, the Fenner® classic V belt has a specially treated jacket to give superior anti-static, heat and oil-resistant properties which exceeds the new industry anti-ignition standards.
V-belt classic section C2720 / C105 22x2662Li

Strengths

► Extended temperature range -40° to +70°C.

► PB® (Precision Built) technology, eleminating the need for matching
► Accuracy and stability of length

► One-shot tensioning for fit-and-forget reliability
► Fully approved by all international standards

     ► BS 3790 (British Standard)

     ► ISO 4184 (International Standards Organisation)

     ► DIN 7753 (German Institute for Standardization)

     ► Static conductive in accordance with ISO 1813

     ► Conforms to API (American Petroleum Institute) specifications

Technical specifications


Attributes
Profilec/22
Belt designationc2720 / c105
Interior length2662 mm
Outer length2769 mm
Upper width22 mm
Height14 mm
Pitch length2720 mm
Materialcr (polychloroprene)
£ 39.24 excl. VAT
/ Each
£ 47.09 incl. VAT
  • Delivery usually within ( 2 ) days