References
Optibelt:22 X 1215
Rubix:265A8918
Manufacturer :1531873
EAN:4014486037234




Product details : OPTIBELT 22 X 1215 1531873
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 394 g |
|---|---|
| Profile | c/22 |
| Belt designation | c48 |
| Interior length | 1215 mm |
| Pitch length | 1273 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 1303 mm |
Show UNSPSC/ECL@SS
£ 10.79 excl. VAT
/ Each
£ 12.95 incl. VAT
- Usually arrives within 14 working days
