References
Optibelt:17 X 800
Rubix:265A8827
Manufacturer :1718059
EAN:4014486033946




Product details : OPTIBELT 17 X 800 1718059
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x58x58 mm |
|---|---|
| Logistic Weight | 157 g |
| Profile | b/17 |
| Belt designation | b32 |
| Interior length | 800 mm |
| Outer length | 869 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 840 mm |
Show UNSPSC/ECL@SS
£ 5.44 excl. VAT
/ Each
£ 6.53 incl. VAT
- Usually arrives within 14 working days
