References
Optibelt:22 X 6000
Rubix:183A0840
Manufacturer :1619482
EAN:4014486038224




Product details : OPTIBELT VBELT C SECTION ENVELOPE 22 60007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103x560x560 mm |
|---|---|
| Logistic Weight | 1944 g |
| Profile | c/22 |
| Belt designation | c236 |
| Interior length | 6000 mm |
| Pitch length | 6058 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 6088 mm |
Show UNSPSC/ECL@SS
£ 126.71 excl. VAT
/ Each
£ 152.05 incl. VAT
- Usually arrives within 14 working days
