References
Optibelt:10 X 1475
Rubix:265A8735
Manufacturer :1508907
EAN:4014486032147




Product details : OPTIBELT 10 X 1475 1508907
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x36x36 mm |
|---|---|
| Logistic Weight | 94 g |
| Profile | z/10 |
| Belt designation | z58 |
| Interior length | 1475 mm |
| Outer length | 1513 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 1497 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 5.85 excl. VAT
/ Each
£ 7.02 incl. VAT
- Usually arrives within 14 working days
