References
Optibelt:22 X 2032
Rubix:265A8942
Manufacturer :1714403
EAN:4014486037531




Product details : OPTIBELT 22 X 2032 1714403
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 658 g |
|---|---|
| Profile | c/22 |
| Belt designation | c80 |
| Interior length | 2032 mm |
| Pitch length | 2090 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2120 mm |
Show UNSPSC/ECL@SS
£ 18.04 excl. VAT
/ Each
£ 21.65 incl. VAT
- Usually arrives within 14 working days
