References
Optibelt:13 X 2591
Rubix:265A8803
Manufacturer :1503507
EAN:4014486033519




Product details : OPTIBELT 13 X 2591 1503507
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x192x192 mm |
|---|---|
| Logistic Weight | 282 g |
| Profile | a/13 |
| Belt designation | a102 |
| Interior length | 2591 mm |
| Pitch length | 2621 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2641 mm |
Show UNSPSC/ECL@SS
£ 11.72 excl. VAT
/ Each
£ 14.06 incl. VAT
- Usually arrives within 14 working days
