References
Optibelt:17 X 1775
Rubix:265A8855
Manufacturer :1731926
EAN:4014486034462




Product details : OPTIBELT 17 X 1775 1731926
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x128x128 mm |
|---|---|
| Logistic Weight | 348 g |
| Profile | b/17 |
| Belt designation | b70 |
| Interior length | 1775 mm |
| Outer length | 1844 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1815 mm |
Show UNSPSC/ECL@SS
£ 11.72 excl. VAT
/ Each
£ 14.06 incl. VAT
- Usually arrives within 14 working days
