References
Optibelt:22 X 4100
Rubix:265A8977
Manufacturer :1735711
EAN:4014486038057




Product details : OPTIBELT 22 X 4100 1735711
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x383x383 mm |
|---|---|
| Logistic Weight | 1328 g |
| Profile | c/22 |
| Belt designation | c162 |
| Interior length | 4100 mm |
| Pitch length | 4158 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 4188 mm |
Show UNSPSC/ECL@SS
£ 36.75 excl. VAT
/ Each
£ 44.10 incl. VAT
- Usually arrives within 14 working days
