References
Optibelt:22 X 2311
Rubix:266A2910
Manufacturer :1757491
EAN:4014486544190

Product details : OPTIBELT 22 X 2311 1757491
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 749 g |
|---|---|
| Profile | c/22 |
| Belt designation | c91 |
| Interior length | 2311 mm |
| Pitch length | 2369 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2399 mm |
Show UNSPSC/ECL@SS
£ 20.83 excl. VAT
/ Each
£ 25.00 incl. VAT
- Usually arrives within 14 working days
