References
Optibelt:22 X 2540
Rubix:265A8953
Manufacturer :1797161
EAN:4014486037746




Product details : OPTIBELT 22 X 2540 1797161
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x237x237 mm |
|---|---|
| Logistic Weight | 823 g |
| Profile | c/22 |
| Belt designation | c100 |
| Interior length | 2540 mm |
| Pitch length | 2598 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2628 mm |
Show UNSPSC/ECL@SS
£ 23.29 excl. VAT
/ Each
£ 27.95 incl. VAT
- Usually arrives within 14 working days
