References
Optibelt:10 X 670
Rubix:104A3219
Manufacturer :1677865
EAN:4014486031720




Product details : OPTIBELT VBELT A SECT ENV 10 6707700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x16x16 mm |
|---|---|
| Logistic Weight | 43 g |
| Profile | z/10 |
| Belt designation | z27 |
| Interior length | 670 mm |
| Pitch length | 692 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 708 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
