References
Optibelt:10 X 1750
Rubix:265A8745
Manufacturer :1761096
EAN:4014486032253




Product details : OPTIBELT 10 X 1750 1761096
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x42x42 mm |
|---|---|
| Logistic Weight | 112 g |
| Profile | z/10 |
| Belt designation | z69 |
| Interior length | 1750 mm |
| Pitch length | 1772 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1788 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 7.04 excl. VAT
/ Each
£ 8.45 incl. VAT
- Usually arrives within 14 working days
