References
Optibelt:22 X 2560
Rubix:265A8954
Manufacturer :1544352
EAN:4014486037753




Product details : OPTIBELT 22 X 2560 1544352
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x239x239 mm |
|---|---|
| Logistic Weight | 829 g |
| Profile | c/22 |
| Belt designation | c101 |
| Interior length | 2560 mm |
| Outer length | 2648 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 2618 mm |
Show UNSPSC/ECL@SS
£ 23.29 excl. VAT
/ Each
£ 27.95 incl. VAT
- Usually arrives within 14 working days
