References
Optibelt:13 X 2540
Rubix:104A5222
Manufacturer :1786511
EAN:4014486033502




Product details : OPTIBELT VBELT A SECT ENV 13 25407700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x188x188 mm |
|---|---|
| Logistic Weight | 277 g |
| Profile | a/13 |
| Belt designation | a100 |
| Interior length | 2540 mm |
| Pitch length | 2570 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2590 mm |
Show UNSPSC/ECL@SS
£ 24.11 excl. VAT
/ Each
£ 28.93 incl. VAT
- Usually arrives within 14 working days
