References
Optibelt:22 X 3350
Rubix:265A8968
Manufacturer :1714079
EAN:4014486037944




Product details : OPTIBELT 22 X 3350 1714079
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x313x313 mm |
|---|---|
| Logistic Weight | 1085 g |
| Profile | c/22 |
| Belt designation | c132 |
| Interior length | 3350 mm |
| Pitch length | 3408 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3438 mm |
Show UNSPSC/ECL@SS
£ 29.41 excl. VAT
/ Each
£ 35.29 incl. VAT
- Usually arrives within 14 working days
