References
Superseded Ref:867751
Mecaline:A44/A1150 - 888860
Rubix:243A4026
Manufacturer :888860
EAN:3660338414138

Documents
Product details : MECALINE A44 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a44 |
| Interior length | 1117 mm |
| Outer length | 1150 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1150 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.11 excl. VAT
/ Each
£ 7.33 incl. VAT
- In stock: Next day delivery
