References
Optibelt:10 X 1800
Rubix:265A8747
Manufacturer :1560012
EAN:4014486032277




Product details : OPTIBELT 10 X 1800 1560012
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x43x43 mm |
|---|---|
| Logistic Weight | 115 g |
| Profile | z/10 |
| Belt designation | z71 |
| Interior length | 1800 mm |
| Pitch length | 1822 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1838 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 7.04 excl. VAT
/ Each
£ 8.45 incl. VAT
- Usually arrives within 14 working days
