References
Optibelt:17 X 2900
Rubix:265A8879
Manufacturer :1706027
EAN:4014486034905




Product details : OPTIBELT 17 X 2900 1706027
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x209x209 mm |
|---|---|
| Logistic Weight | 568 g |
| Profile | b/17 |
| Belt designation | b114 |
| Interior length | 2900 mm |
| Outer length | 2969 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2940 mm |
Show UNSPSC/ECL@SS
£ 19.18 excl. VAT
/ Each
£ 23.02 incl. VAT
- Usually arrives within 14 working days
