References
Optibelt:22 X 5300
Rubix:265A8986
Manufacturer :1720355
EAN:4014486038187




Product details : OPTIBELT 22 X 5300 1720355
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 91x495x495 mm |
|---|---|
| Logistic Weight | 1717 g |
| Profile | c/22 |
| Belt designation | c208 |
| Interior length | 5300 mm |
| Pitch length | 5358 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 5388 mm |
Show UNSPSC/ECL@SS
£ 49.39 excl. VAT
/ Each
£ 59.27 incl. VAT
- Usually arrives within 14 working days
