References
Optibelt:13 X 2032
Rubix:104A3494
Manufacturer :1500300
EAN:4014486033298




Product details : OPTIBELT VBELT A SECT ENV 13 20327700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x150x150 mm |
|---|---|
| Logistic Weight | 221 g |
| Profile | a/13 |
| Belt designation | a80 |
| Interior length | 2032 mm |
| Outer length | 2082 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 2062 mm |
Show UNSPSC/ECL@SS
£ 18.41 excl. VAT
/ Each
£ 22.09 incl. VAT
- Usually arrives within 14 working days
