References
Optibelt:17 X 900
Rubix:104A1610
Manufacturer :1667500
EAN:4014486034004




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 9007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x65x65 mm |
|---|---|
| Logistic Weight | 176 g |
| Profile | b/17 |
| Belt designation | b36 |
| Interior length | 900 mm |
| Outer length | 969 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 940 mm |
Show UNSPSC/ECL@SS
£ 12.47 excl. VAT
/ Each
£ 14.96 incl. VAT
- Usually arrives within 14 working days
