References
Superseded Ref:874119
Mecaline:A96/A2470 - 888920
Rubix:243A4078
Manufacturer :888920
EAN:3660338414732

Documents
Product details : MECALINE A96 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a96 |
| Interior length | 2438 mm |
| Outer length | 2470 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 2470 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 13.79 excl. VAT
/ Each
£ 16.55 incl. VAT
- Usually arrives within 14 working days
