References
Optibelt:32 X 5600
Rubix:265A9034
Manufacturer :1745574
EAN:4014486044621




Product details : OPTIBELT 32 X 5600 1745574
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 139x761x761 mm |
|---|---|
| Logistic Weight | 3741 g |
| Profile | d/32 |
| Belt designation | d220 |
| Interior length | 5600 mm |
| Pitch length | 5675 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 5726 mm |
Show UNSPSC/ECL@SS
£ 96.81 excl. VAT
/ Each
£ 116.17 incl. VAT
- Usually arrives within 14 working days
