References
Optibelt:22 X 2642
Rubix:265A8956
Manufacturer :1676622
EAN:4014486037777




Product details : OPTIBELT 22 X 2642 1676622
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 856 g |
|---|---|
| Profile | c/22 |
| Belt designation | c104 |
| Interior length | 2642 mm |
| Pitch length | 2700 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2730 mm |
Show UNSPSC/ECL@SS
£ 24.02 excl. VAT
/ Each
£ 28.82 incl. VAT
- Usually arrives within 14 working days
