References
Optibelt:10 X 710
Rubix:265A8710
Manufacturer :1635602
EAN:4014486031744




Product details : OPTIBELT 10 X 710 1635602
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x17x17 mm |
|---|---|
| Logistic Weight | 45 g |
| Profile | z/10 |
| Belt designation | z28 |
| Interior length | 710 mm |
| Pitch length | 732 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 748 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.53 excl. VAT
/ Each
£ 5.44 incl. VAT
- Usually arrives within 14 working days
