References
Optibelt:13 X 2311
Rubix:265A8796
Manufacturer :1767357
EAN:4014486033427




Product details : OPTIBELT 13 X 2311 1767357
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 252 g |
|---|---|
| Profile | a/13 |
| Belt designation | a91 |
| Interior length | 2311 mm |
| Pitch length | 2341 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2361 mm |
Show UNSPSC/ECL@SS
£ 10.08 excl. VAT
/ Each
£ 12.10 incl. VAT
- Usually arrives within 14 working days
