References
Optibelt:32 X 9000
Rubix:265A9043
Manufacturer :1795749
EAN:4014486044751




Product details : OPTIBELT 32 X 9000 1795749
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 6012 g |
|---|---|
| Profile | d/32 |
| Belt designation | d354 |
| Interior length | 9000 mm |
| Pitch length | 9075 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 9126 mm |
Show UNSPSC/ECL@SS
£ 173.36 excl. VAT
/ Each
£ 208.03 incl. VAT
- Usually arrives within 14 working days
