References
Optibelt:32 X 8000
Rubix:217A1404
Manufacturer :1595479
EAN:4014486044720




Product details : OPTIBELT 32 80007700 V BELT D SECT ENV D315E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 199x1087x1087 mm |
|---|---|
| Logistic Weight | 5344 g |
| Profile | d/32 |
| Belt designation | d315 |
| Interior length | 8000 mm |
| Outer length | 8126 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Pitch length | 8075 mm |
Show UNSPSC/ECL@SS
£ 158.86 excl. VAT
/ Each
£ 190.63 incl. VAT
- Usually arrives within 14 working days
