MECALINE 889065 B44.25 WRAPPED V BELT 2.0
Classical V Belt B Section
See technical informationSee documentsReferences
Superseded Ref:883420
Mecaline:B44.1/4/B1165 - 889065
Rubix:255A0496
Manufacturer :889065
EAN:3660338416187


Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b44 1/4 |
| Interior length | 1123 mm |
Documents
Product details : MECALINE 889065 B44.25 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b44 1/4 |
| Interior length | 1123 mm |
| Pitch length | 1165 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 1165 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 2.01 excl. VAT
/ Each
£ 2.41 incl. VAT
- Usually arrives within 14 working days