References
Optibelt:22 X 1400
Rubix:265A8924
Manufacturer :1764926
EAN:4014486037296




Product details : OPTIBELT 22 X 1400 1764926
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x131x131 mm |
|---|---|
| Logistic Weight | 454 g |
| Profile | c/22 |
| Belt designation | c55 |
| Interior length | 1400 mm |
| Pitch length | 1458 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 1488 mm |
Show UNSPSC/ECL@SS
£ 12.26 excl. VAT
/ Each
£ 14.71 incl. VAT
- Usually arrives within 14 working days
