References
Optibelt:17 X 2000
Rubix:133A3349
Manufacturer :1513712
EAN:4014486034554




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 20007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x144x144 mm |
|---|---|
| Logistic Weight | 392 g |
| Profile | b/17 |
| Belt designation | b79 |
| Interior length | 2000 mm |
| Outer length | 2069 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2040 mm |
Show UNSPSC/ECL@SS
£ 25.28 excl. VAT
/ Each
£ 30.34 incl. VAT
- Usually arrives within 14 working days
