References
Optibelt:13 X 900
Rubix:104A2914
Manufacturer :1613619
EAN:4014486032741





Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a35 1/2 |
| Interior length | 900 mm |
Product details : OPTIBELT VBELT A SECT ENV 13 9007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x67x67 mm |
|---|---|
| Logistic Weight | 98 g |
| Profile | a/13 |
| Belt designation | a35 1/2 |
| Interior length | 900 mm |
| Pitch length | 930 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 950 mm |
Show UNSPSC/ECL@SS
£ 9.23 excl. VAT
/ Each
£ 11.08 incl. VAT
- Usually arrives within 14 working days