References
Optibelt:40 X 10000
Rubix:265A9059
Manufacturer :1686009
EAN:4014486044898





Technical specifications
| Profile | e/40 |
|---|---|
| Belt designation | e394 |
| Interior length | 10000 mm |
Product details : OPTIBELT 40 X 10000 1686009
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 9580 g |
|---|---|
| Profile | e/40 |
| Belt designation | e394 |
| Interior length | 10000 mm |
| Outer length | 10157 mm |
| Upper width | 40 mm |
| Height | 25 mm |
| Pitch length | 10080 mm |
Show UNSPSC/ECL@SS
£ 305.61 excl. VAT
/ Each
£ 366.73 incl. VAT
- Usually arrives within 14 working days