References
Optibelt:13 X 2725
Rubix:265A8805
Manufacturer :1531752
EAN:4014486033540




Product details : OPTIBELT 13 X 2725 1531752
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x202x202 mm |
|---|---|
| Logistic Weight | 297 g |
| Profile | a/13 |
| Belt designation | a107 |
| Interior length | 2725 mm |
| Pitch length | 2755 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2775 mm |
Show UNSPSC/ECL@SS
£ 11.72 excl. VAT
/ Each
£ 14.06 incl. VAT
- Usually arrives within 14 working days
