OPTIBELT VBELT B SECTION ENVELOPE 17 17257700

V-Belt VB B/17

See technical information
References
Optibelt:17 X 1725
Rubix:104A1129
Manufacturer :1716817
EAN:4014486034431
brand logo
Technical specifications
Profileb/17
Belt designationb68
Interior length1725 mm
See all Specifications

Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 17257700


Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x125x125 mm
Logistic Weight338 g
Profileb/17
Belt designationb68
Interior length1725 mm
Outer length1794 mm
Upper width17 mm
Height11 mm
Pitch length1765 mm
Show UNSPSC/ECL@SS
£ 24.11 excl. VAT
/ Each
£ 28.93 incl. VAT
  • Usually arrives within 14 working days