References
Optibelt:10 X 315
Rubix:265A8705
Manufacturer :1680614
EAN:4014486031553





Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | z12 1/2 |
| Interior length | 315 mm |
Product details : OPTIBELT 10 X 315 1680614
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Profile | z/10 |
| Belt designation | z12 1/2 |
| Interior length | 315 mm |
| Pitch length | 337 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 353 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.16 excl. VAT
/ Each
£ 4.99 incl. VAT
- Usually arrives within 14 working days