References
Optibelt:10 X 425
Rubix:265A8706
Manufacturer :1723545
EAN:4014486031584

Product details : OPTIBELT 10 X 425 1723545
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z16 |
| Interior length | 425 mm |
| Pitch length | 447 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 463 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.16 excl. VAT
/ Each
£ 4.99 incl. VAT
- Usually arrives within 14 working days
