References
Optibelt:22 X 2413
Rubix:265A8947
Manufacturer :1762177
EAN:4014486037685




Product details : OPTIBELT 22 X 2413 1762177
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x225x225 mm |
|---|---|
| Logistic Weight | 782 g |
| Profile | c/22 |
| Belt designation | c95 |
| Interior length | 2413 mm |
| Pitch length | 2471 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2501 mm |
Show UNSPSC/ECL@SS
£ 22.19 excl. VAT
/ Each
£ 26.63 incl. VAT
- Usually arrives within 14 working days
