References
Optibelt:13 X 1880
Rubix:265A8787
Manufacturer :1761829
EAN:4014486033236




Product details : OPTIBELT 13 X 1880 1761829
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x139x139 mm |
|---|---|
| Logistic Weight | 205 g |
| Profile | a/13 |
| Belt designation | a74 |
| Interior length | 1880 mm |
| Outer length | 1930 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1910 mm |
Show UNSPSC/ECL@SS
£ 8.36 excl. VAT
/ Each
£ 10.03 incl. VAT
- Usually arrives within 14 working days
