References
Optibelt:10 X 1900
Rubix:265A8749
Manufacturer :1588837
EAN:4014486032291




Product details : OPTIBELT 10 X 1900 1588837
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x46x46 mm |
|---|---|
| Logistic Weight | 122 g |
| Profile | z/10 |
| Belt designation | z75 |
| Interior length | 1900 mm |
| Pitch length | 1922 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1938 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 7.75 excl. VAT
/ Each
£ 9.30 incl. VAT
- Usually arrives within 14 working days
