References
Optibelt:10 X 1150
Rubix:265A8722
Manufacturer :1671115
EAN:4014486031997




Product details : OPTIBELT 10 X 1150 1671115
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x28x28 mm |
|---|---|
| Logistic Weight | 74 g |
| Profile | z/10 |
| Belt designation | z45 |
| Interior length | 1150 mm |
| Pitch length | 1172 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1188 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.32 incl. VAT
- Usually arrives within 14 working days
