OPTIBELT 22 X 5715 1543367

VB C/22

See technical information
References
Optibelt:22 X 5715
Rubix:265A8988
Manufacturer :1543367
EAN:4014486038217
brand logo
Technical specifications
Profilec/22
Belt designationc225
Interior length5715 mm
See all Specifications

Product details : OPTIBELT 22 X 5715 1543367


Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.

Technical specifications


Attributes
Logistics dimensions (L x W x H)98x534x534 mm
Logistic Weight1852 g
Profilec/22
Belt designationc225
Interior length5715 mm
Outer length5803 mm
Upper width22 mm
Height14 mm
Pitch length5773 mm
Show UNSPSC/ECL@SS
£ 57.15 excl. VAT
/ Each
£ 68.58 incl. VAT
  • Usually arrives within 14 working days