References
Optibelt:10 X 1850
Rubix:265A8748
Manufacturer :1785351
EAN:4014486032284




Product details : OPTIBELT 10 X 1850 1785351
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x45x45 mm |
|---|---|
| Logistic Weight | 118 g |
| Profile | z/10 |
| Belt designation | z73 |
| Interior length | 1850 mm |
| Outer length | 1888 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 1872 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 7.75 excl. VAT
/ Each
£ 9.30 incl. VAT
- Usually arrives within 14 working days
