References
Optibelt:10 X 1165
Rubix:265A8723
Manufacturer :1686152
EAN:4014486032000




Product details : OPTIBELT 10 X 1165 1686152
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x28x28 mm |
|---|---|
| Logistic Weight | 75 g |
| Profile | z/10 |
| Belt designation | z46 |
| Interior length | 1165 mm |
| Pitch length | 1187 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1203 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.32 incl. VAT
- Usually arrives within 14 working days
